References
Freudenberg Sealing Technologies:40422033
Rubix:252A5787
Manufacturer :40422033

Product details : SIMRIT 40422033 FREUDENBERG SEAL
Single-acting, projecting wiper lip, metal angle ring
Wiper Material 88 NBR 99035
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 120 mm |
| Height | 7 mm |
| Execution | as |
| Material | 88 nbr 99035 |
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
- Usually arrives within 14 working days
