References
Freudenberg Sealing Technologies:454574
Rubix:389A1218
Manufacturer :454574

Documents
Product details : SIMRIT 454574 AS 60.0 70.0 7.0 99035
Freudenberg's Wiper AS is a dirt wiper with metal housing. The wiper lip is protruding. A careful fitting is a prerequisite for the correct function of the Wiper AS. Generally, wipers can be quickly and easily fitted by deforming them into a kidney shape.
Strengths
Single-acting wiper for the protection of cylinders against ingress of dirt, use in standardised housings, amongst others, according to ISO 6195 Type B.
Applications
Application is for example possible in standard cylinders.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 70 mm |
| Height | 7 mm |
| Execution | as |
| Material | 88 nbr 99035 |
Show UNSPSC/ECL@SS
£ 12.23 excl. VAT
/ Each
£ 14.68 incl. VAT
- Usually arrives within 14 working days
