• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,913)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,715)
  • Protection, Safety & Hygiene(55,413)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6

LUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6

LUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6

See technical informationSee documents

References

Lucart:812398
Rubix:259A9773
brand logo
brand logo

Documents

Product details : LUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.85 excl. VAT
/ Each
£ 22.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WYPALL 7255 L10 WIPING PAPER CENTREFEED BLUE 1PLY 38CM X 19.5CM PK6MAX 75 MEDIUM DUTY WIPES BOX 200 SHEETS 30 X 42CMSCOTT 6667 HAND TOWELS ROLL 1PLY LARGE WHITE PK6KLEENEX 8408 TOILET TISSUE BULK PACK WHITE 200 SHEETS PK36LUCART 863103E EASY360B BLU 1PLY V-FOLD TOWEL 300X12SCOTT 6691 ESSENTIAL HAND TOWELS ROLL WHITE PK6LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9ANDREX 4970614 COMPLETE CLEAN TOILET TISSUE 190 SHEETS PK/24WYPALL 8348 X70 GENERAL CLEAN LARGE ROLL WHITE 820 SHEETSTORK 15850 WHITE XPRESSNAP XSOFT DISPENSER NAPKINS N4 2PLY X1000 PK8TORK 290076 GREEN MATICPAPER HAND TOWEL ROLL H1 2PLYLUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24WYPALL 6035 X60 CLOTHS BRAG BOX WHITE PK200SPARTEX TWH200 2 PLY WHITE 200 SHEET TOILET PAPER 100MM X 95MM PK36
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap