SONTEK 65 LOW LINT TECH WIPES PK2 ROLLS 280 SHEETS 30 X 40CM
SONTEK 65 LOW LINT TECH WIPES PK2 ROLLS 280 SHEETS 30 X 40CM
See technical informationReferences
Dirteeze:SONTEK65
Rubix:420A0199
Manufacturer :SONTEK65

Product details : SONTEK 65 LOW LINT TECH WIPES PK2 ROLLS 280 SHEETS 30 X 40CM
The Dirteeze Sontek65 is a high-quality technical process wipe with re-usable properties, high liquid absorbency, low linting. Suitable for working with solvents, oils and water spills, in aviation, manufacturing and machinery repair.
Features
• Tough and durable
• Low-linting
• Reusable nature
• Excellent performance, wet or dry
• Absorbs up to four times its weight in water
• Product colour: Blue
• Cleans up oils, lubricants and water spills
• Does not break down with solvents & cleaning agents
• Product description: High absorbency jumbo roll
Features
• Tough and durable
• Low-linting
• Reusable nature
• Excellent performance, wet or dry
• Absorbs up to four times its weight in water
• Product colour: Blue
• Cleans up oils, lubricants and water spills
• Does not break down with solvents & cleaning agents
• Product description: High absorbency jumbo roll
Technical specifications
Attributes
| Length | 40 cm |
|---|---|
| Colour | blue |
| Number of rolls | 2 |
| Diameter | 300 mm |
| Number of formats | 280 |
Show UNSPSC/ECL@SS
£ 63.00 excl. VAT
/ Each
£ 75.60 incl. VAT
- Delivery usually within ( 7 ) days
