• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,514)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,443)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,292)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. SCOTTKC 8569 CONTROL 2PLY WHT CENTREFEED TOILET TISSUE PK6

SCOTTKC 8569 CONTROL 2PLY WHT CENTREFEED TOILET TISSUE PK6

SCOTTKC 8569 CONTROL 2PLY WHT CENTREFEED TOILET TISSUE PK6

See technical information

References

Scott:8569
Rubix:268A0433
brand logo
brand logo

Technical specifications

Colourwhite
See all Specifications

Product details : SCOTTKC 8569 CONTROL 2PLY WHT CENTREFEED TOILET TISSUE PK6


Technical specifications


Attributes
Colourwhite
Number of formats6
Show UNSPSC/ECL@SS
£ 47.31 excl. VAT
/ Each
£ 56.77 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MAX 75 MEDIUM DUTY WIPES BOX 200 SHEETS 30 X 42CMLUCART 864085E EASY300ZG 1PLY GREEN Z-FOLD H TOWEL 15X250SHTTORK 100585 WHITE PEAKSERVE CONT PAPER HAND TOWELS H5 1PLY X410 PK12SCOTT 6668 HAND TOWELS ROLL BLUE PK6TORK 472640 NTRL OPTISERVE CORELESS TOILET PAPER 2PLY 820 SHEETS PK24SCOTTKC 6659 CONTROL FLUSHABLE FOLDED HAND TOWELS WHITE PK15TORK 100152 WHITE CENTREFEED WIPING PAPER M1 1PLYWORKLINE IWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2LUCART 812398 ECO400J WHT 2PLY MAXI JUMBO 400MX86MMX60MM PK6HOSTESS 8613 TOILET TISSUE ROLLS JUMBO WHITE PK12LUCART 864084E EASY300ZB BLU 1PLY Z-FOLD H TOWEL 12X250WYPALL 6034 X60 QTRFOLD WHITE 76 SHEETS PK12TORK 194450 BLUE LONG-LASTING CLEANING CLOTHS W8 1PLY X40 PK8LUCART 812297 ECO150J WHT 2PLY MINI JUMBO 150MX86MMX60MM PK12LUCART 821663 STRONG42 WHT 2PLY KITCHEN TOWEL 12.6MX228MMX50MM PK24
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap