MAX 75 MEDIUM DUTY WIPES BOX 200 SHEETS 30 X 42CM
MAX 75 MEDIUM DUTY WIPES BOX 200 SHEETS 30 X 42CM
See technical informationReferences
Dirteeze:MAX75B200
Rubix:420A0197
Manufacturer :MAX75B200

Product details : MAX 75 MEDIUM DUTY WIPES BOX 200 SHEETS 30 X 42CM
The Dirteeze MAX75 is a high quality medium duty wiper with re-usable properties, with high water and oil absorbency, particularly suitable for cleaning medium volume fluid spills from compressors, cleaning transmission belts and rollers, cable lubricant and adhesives removal and removal of grease and oil in tight areas.
Features
• High-tech, heavy-duty duty low-lint wiper
• Absorbs up to 8 times its own weight
• High wet strength
• Working with solvents
• Can be wrung out and reused
• Perfect for cleaning oils, grease and lubricants in production environments
• Surface treatment with solvents
• Machine and parts cleaning
• Rubber or metal printer roll cleaning
• Engine repair
• Machine guard and glass cleaning
• Pop-up box
Features
• High-tech, heavy-duty duty low-lint wiper
• Absorbs up to 8 times its own weight
• High wet strength
• Working with solvents
• Can be wrung out and reused
• Perfect for cleaning oils, grease and lubricants in production environments
• Surface treatment with solvents
• Machine and parts cleaning
• Rubber or metal printer roll cleaning
• Engine repair
• Machine guard and glass cleaning
• Pop-up box
Technical specifications
Attributes
| Length | 42 cm |
|---|---|
| Colour | white |
| Diameter | 300 mm |
| Number of formats | 200 |
Show UNSPSC/ECL@SS
£ 25.64 excl. VAT
/ Each
£ 30.77 incl. VAT
- Delivery usually within ( 7 ) days
