WIPE R LOW LINT NON WOVEN ROLL 450 SHEET PK/2 240MM X 360MM
WIPE R LOW LINT NON WOVEN ROLL 450 SHEET PK/2 240MM X 360MM
See technical informationReferences
Ecospill:IMSWIPER
Rubix:420A0208
Manufacturer :IMSWIPER

Product details : WIPE R LOW LINT NON WOVEN ROLL 450 SHEET PK/2 240MM X 360MM
A heavy-duty, high-performance wiper, designed to meet the needs of the most demanding environments. An all-round wiper, perfect for a range of applications that can deliver cost-in-use benefits whilst getting the task done quickly and efficiently. Strong, durable and virtually lint-free.
Features & Benefits
• Wipe R non-woven cleaning cloths are proven against soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite)
• Wipe R provides easy access to the cleaning cloths just where you need them
• Wipe R cleaning clothes are reusable and are well suited to larger manufacturing and industrial work areas, or anywhere requiring extensive wiping across different locations.
• Wipe R is a fantastic mobile roll dispenser.
Part of the IMS (Inventory Managed Services) range.
Features & Benefits
• Wipe R non-woven cleaning cloths are proven against soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite)
• Wipe R provides easy access to the cleaning cloths just where you need them
• Wipe R cleaning clothes are reusable and are well suited to larger manufacturing and industrial work areas, or anywhere requiring extensive wiping across different locations.
• Wipe R is a fantastic mobile roll dispenser.
Part of the IMS (Inventory Managed Services) range.
Technical specifications
Attributes
| Length | 36 cm |
|---|---|
| Colour | white |
| Number of rolls | 2 |
| Diameter | 240 mm |
| Number of formats | 450 |
Show UNSPSC/ECL@SS
£ 78.76 excl. VAT
/ Each
£ 94.51 incl. VAT
- Delivery usually within ( 7 ) days
