WALTERPROT 7056770-M30 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200774
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7056770-M30
Rubix:356A0103
Manufacturer :5200774
EAN:4042446159498

Technical specifications
| Threading diameter | 30 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 7056770-M30 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200774
Technical specifications
Attributes
| Threading diameter | 30 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 18 mm |
Show UNSPSC/ECL@SS
£ 154.70 excl. VAT
/ Each
£ 185.64 incl. VAT
- Usually arrives within 14 working days