WALTER E2436406-G1/8 HAND- AND MACHINE TAPS HSS/-E 5603218
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2436406-G1/8
Rubix:275A9688
Manufacturer :5603218
EAN:4042446189495

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTER E2436406-G1/8 HAND- AND MACHINE TAPS HSS/-E 5603218
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.728 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | g 1/8 in - 28 |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 102.11 excl. VAT
/ Each
£ 122.53 incl. VAT
- Usually arrives within 14 working days