DORMER EP01M10DIN376 SPIRAL POINT TAP M10 X 1.50 MM 5973455
M Machine Tap Spiral Point
See technical informationReferences
Dormer:EP01M10DIN376
Rubix:2008190
EAN:7320760136256




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e / pm |
Product details : DORMER EP01M10DIN376 SPIRAL POINT TAP M10 X 1.50 MM 5973455
HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.
MACHINE TAP SPECTRUM M10 EP01 DIN 376 CUT GUN ST 6H
Strengths
Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e / pm |
| Coating | steam tempered |
| Tolerance | 6h |
| Threading | m10 x 1,5 |
| Total length | 100 mm |
| Drilling diameter | 8.5 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Direction of threading | right |
| Input | 7 |
| Din standard | din 376 |
| Thread depth | 20 mm |
Show UNSPSC/ECL@SS
£ 29.63 excl. VAT
/ Each
£ 35.56 incl. VAT
- Usually arrives within 14 working days