Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 19.0
DOR CARBIDE REAMER 19.0
HSS machine drill Dormer
References
dormer:
B41119.0
rubix:
1067851
ean:
7320760144350
Technical specifications
Nominal diameter (metric)
19
mm
Total length
223
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 19.0
Technical specifications
Attributes
Nominal diameter (metric)
19
mm
Total length
223
mm
Length of cut
58
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.20
excl. VAT
/
Each
£
193.44
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1703.01 REAMER 3.01 MM 5986842
TITEX F1352HUN-11.84 REAMING TOOLS HSS/-CO 5072225
DOR HSCO REAMER 2.4
TITEX F1352HUN-1.88 REAMING TOOLS HSS/-CO 5072029
DORMER HSCO REAMER 19.0 B16119.0
TITEX F1352HUN-1.3 REAMING TOOL 5071971
TITEX F1352HUN-9.67 REAMING TOOLS HSS/-CO 5073047
TITEX F1352HUN-3.37 REAMING TOOLS HSS/-CO 5072379
TITEX F1352HUN-3.55 REAMING TOOLS HSS/-CO 5072397
TITEX F1352HUN-8.92 REAMING TOOLS HSS/-CO 5072972
TITEX F1352-11.5 REAMING TOOLS HSS/-CO 5071839
TITEX F1352HUN-7.31 REAMING TOOLS HSS/-CO 5072811
DOR CARBIDE REAMER 3.2
DOR HSCO REAMER 3.1
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695