DOR CARBIDE REAMER 2.01


HSS machine drill Dormer

References
dormer:B4812.01
rubix:1067946
ean:7320760421864
NC Reamer 2.01 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)2.01 mm
Total length49 mm
Length of cut12 mm
See all Specifications

Product details : DOR CARBIDE REAMER 2.01


Technical specifications


Attributes
Nominal diameter (metric)2.01 mm
Total length49 mm
Length of cut12 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 79.30 excl. VAT
/ Each
£ 95.16 incl. VAT
  • Usually arrives within 14 working days