Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-1.3 REAMING TOOL 5071818
TITEX F1352-1.3 REAMING TOOL 5071818
Machine reamer in HSS
References
walter titex:
F1352-13
rubix:
88779602
manufacturer :
5071842
ean:
4031132188706
Technical specifications
Nominal diameter (metric)
13
mm
Total length
151
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-1.3 REAMING TOOL 5071818
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
13
mm
Total length
151
mm
Length of cut
44
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.28 REAMING TOOLS HSS/-CO 5072570
DORMER B1705.04 REAMER 5.04 MM 5986921
DOR HSCO REAMER 8.8
TITEX F1352HUN-4.43 REAMING TOOLS HSS/-CO 5072485
TITEX F1352-7.2 REAMING TOOLS HSS/-CO 5071909
TITEX F1352HUN-11.41 REAMING TOOLS HSS/-CO 5072182
DORMER B1702.01 REAMER 2.01 MM 5986795
TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
TITEX F1352HUN-4.58 REAMING TOOLS HSS/-CO 5072500
TITEX F1352HUN-3.15 REAMING TOOLS HSS/-CO 5072357
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511
TITEX F1352-10.1 REAMING TOOL 5071826
TITEX F1352HUN-7.91 REAMING TOOLS HSS/-CO 5072871
TITEX F1352HUN-3.51 REAMING TOOLS HSS/-CO 5072393
DORMER CARBIDE REAMER 5.5MM B4005.5