Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 17.0
DOR CARBIDE REAMER 17.0
HSS machine drill Dormer
References
dormer:
B41117.0
rubix:
1067847
ean:
7320760144336
Technical specifications
Nominal diameter (metric)
17
mm
Total length
214
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 17.0
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Total length
214
mm
Length of cut
54
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.00
excl. VAT
/
Each
£
171.60
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 2.49
DOR HSCO REAMER 12.0
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
DORMER B10122.0 REAMER 22.00 MM 5986564
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
DOR CARBIDE REAMER 10.03
DORMER B1017/16 REAMER 7/16 INCH 5986711
GUHRING 00468 015.000 MACHINE REAMER HSS-E 15MM FORM B BRIGHT
DOR HSCO REAMER 6.8
TITEX F1352HUN-11.93 REAMING TOOLS HSS/-CO 5072234
TITEX F1352HUN-5.62 REAMING TOOLS HSS/-CO 5072642
DOR CARBIDE REAMER 9.97
TITEX F1352HUN-2.21 REAMING TOOLS HSS/-CO 5072263
GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-4.8 REAMING TOOLS HSS/-CO 5072522