Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.21 REAMING TOOLS HSS/-CO 5072263
TITEX F1352HUN-2.21 REAMING TOOLS HSS/-CO 5072263
Machine reamer in HSS
References
walter titex:
F1352HUN-2.21
rubix:
356A8819
manufacturer :
5072263
ean:
4031132136370
Technical specifications
Nominal diameter (metric)
2.21
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.21 REAMING TOOLS HSS/-CO 5072263
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.21
mm
Total length
53
mm
Length of cut
12
mm
Body material
HSS-E
Tail diameter
2.21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.38 REAMING TOOLS HSS/-CO 5072079
DORMER B1701.52 REAMER 1.52 MM 5986232
GUHRING 00490 017.000 NC MACHINE REAMERS HSS-E
DORMER B1808.0 REAMER 8.00 MM 5986976
TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
DORMER HSCO REAMER 23.0 B16123.0
TITEX F1352HUN-3.9 REAMING TOOLS HSS/-CO 5072432
DORMER B1703.98 REAMER 3.98 MM 5986867
TITEX F1352HUN-6.59 REAMING TOOLS HSS/-CO 5072739
TITEX F1352HUN-2.65 REAMING TOOLS HSS/-CO 5072307
DORMER B44219.0 REAMER 19.00 MM 5987230
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
TITEX F1352HUN-6.32 REAMING TOOLS HSS/-CO 5072712
TITEX F1352-2.8 REAMING TOOLS HSS/-CO 5071864
TITEX F1352HUN-10.11 REAMING TOOLS HSS/-CO 5072052