Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10122.0 REAMER 22.00 MM 5986564
DORMER B10122.0 REAMER 22.00 MM 5986564
HSS machine drill Dormer
References
dormer:
B10122.0
rubix:
025562
ean:
7320760181898
Technical specifications
Nominal diameter (metric)
22
mm
Total length
207
mm
Length of cut
107
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10122.0 REAMER 22.00 MM 5986564
Technical specifications
Attributes
Nominal diameter (metric)
22
mm
Total length
207
mm
Length of cut
107
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.00
excl. VAT
/
Each
£
117.60
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.55 REAMING TOOLS HSS/-CO 5072096
DORMER B1708.98 REAMER 8.98 MM 5986652
TITEX F1352HUN-4.41 REAMING TOOLS HSS/-CO 5072483
TITEX F1342-5.1 REAMING TOOL 5071765
TITEX F1352HUN-7.68 REAMING TOOLS HSS/-CO 5072848
TITEX F1352HUN-4.29 REAMING TOOLS HSS/-CO 5072471
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
TITEX F1352HUN-11.62 REAMING TOOLS HSS/-CO 5072203
DOR HSCO REAMER 12.0
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
TITEX F1352-13.5 REAMING TOOLS HSS/-CO 5071843
TITEX F1352HUN-7.34 REAMING TOOLS HSS/-CO 5072814
TITEX F1352HUN-2.01 REAMING TOOLS HSS/-CO 5072243
TITEX F1352HUN-3.22 REAMING TOOLS HSS/-CO 5072364
TITEX F1352HUN-9.15 REAMING TOOLS HSS/-CO 5072995