Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B9013.0 REAMER 3.00 MM 5986489
DORMER B9013.0 REAMER 3.00 MM 5986489
HSS machine drill Dormer
References
dormer:
B9013.0
rubix:
025451
ean:
7320760180853
Technical specifications
Nominal diameter (metric)
3
mm
Total length
62
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9013.0 REAMER 3.00 MM 5986489
Technical specifications
Attributes
Nominal diameter (metric)
3
mm
Total length
62
mm
Length of cut
31
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.75
excl. VAT
/
Each
£
44.10
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.37 REAMING TOOLS HSS/-CO 5072817
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 4.0 MM 702336
TITEX F1352HUN-6.42 REAMING TOOLS HSS/-CO 5072722
TITEX F1352HUN-11.37 REAMING TOOLS HSS/-CO 5072178
DOR CARBIDE REAMER 24.0
TITEX F1352HUN-9.36 REAMING TOOLS HSS/-CO 5073016
TITEX F1352HUN-2.67 REAMING TOOLS HSS/-CO 5072309
TITEX F1352HUN-6.29 REAMING TOOLS HSS/-CO 5072709
DOR CARBIDE REAMER 8.03
TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
TITEX F1352HUN-8.63 REAMING TOOLS HSS/-CO 5072943
TITEX F1352HUN-7.65 REAMING TOOLS HSS/-CO 5072845
DOR CARBIDE REAMER 12.01
TITEX F1352HUN-7.39 REAMING TOOLS HSS/-CO 5072819
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651