Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1702.02 REAMER 2.02 MM 5986798
DORMER B1702.02 REAMER 2.02 MM 5986798
HSS machine drill Dormer
References
dormer:
B1702.02
rubix:
1066314
ean:
7320760130919
Technical specifications
Nominal diameter (metric)
2.02
mm
Total length
49
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1702.02 REAMER 2.02 MM 5986798
Technical specifications
Attributes
Nominal diameter (metric)
2.02
mm
Total length
49
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.88
excl. VAT
/
Each
£
40.66
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 1.9
DORMER B90112.0 REAMER 12.00 MM 5986461
TITEX F1342-4.1 REAMING TOOLS HSS/-CO 5071755
TITEX F1352HUN-7.37 REAMING TOOLS HSS/-CO 5072817
DORMER B4006.0 REAMER 6.00 MM 5987141
TITEX F1352HUN-7.71 REAMING TOOLS HSS/-CO 5072851
TITEX F1352HUN-6.29 REAMING TOOLS HSS/-CO 5072709
TITEX F1352HUN-2.22 REAMING TOOLS HSS/-CO 5072264
TITEX F1352HUN-10.48 REAMING TOOLS HSS/-CO 5072089
DORMER B1803.0 REAMER 3.00 MM 5986677
TITEX F1352HUN-7.79 REAMING TOOLS HSS/-CO 5072859
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 3/4IN 869724
TITEX F1352HUN-3.5 REAMING TOOLS HSS/-CO 5072392
TITEX F1352HUN-11.57 REAMING TOOLS HSS/-CO 5072198
DOR CARBIDE REAMER 5.02