Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 5.02
DOR CARBIDE REAMER 5.02
HSS machine drill Dormer
References
dormer:
B4815.02
rubix:
1067976
ean:
7320760422144
Technical specifications
Nominal diameter (metric)
5.02
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 5.02
Technical specifications
Attributes
Nominal diameter (metric)
5.02
mm
Total length
86
mm
Length of cut
23
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.60
excl. VAT
/
Each
£
127.92
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.11 REAMING TOOLS HSS/-CO 5072052
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
DORMER B17010.01 REAMER 10.01 MM 5986244
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
TITEX F1352HUN-3.73 REAMING TOOLS HSS/-CO 5072415
TITEX F1352HUN-3.79 REAMING TOOLS HSS/-CO 5072421
DOR CARBIDE REAMER 2.00
TITEX F1352HUN-11.04 REAMING TOOLS HSS/-CO 5072145
TITEX F1352HUN-4.66 REAMING TOOLS HSS/-CO 5072508
TITEX F1352HUN-11.67 REAMING TOOLS HSS/-CO 5072208
TITEX F1352HUN-2.79 REAMING TOOLS HSS/-CO 5072321
TITEX F1352HUN-6.91 REAMING TOOLS HSS/-CO 5072771
TITEX F1352HUN-2.51 REAMING TOOLS HSS/-CO 5072293
TITEX F1352HUN-2.95 REAMING TOOLS HSS/-CO 5072337
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248