DORMER B1702.05 REAMER 2.05 MM 5986809


HSS machine drill Dormer

References
dormer:B1702.05
rubix:1066318
ean:7320760130940
Machine Reamer 2.05 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)2.05 mm
Total length49 mm
Body materialHSS-E

Product details : DORMER B1702.05 REAMER 2.05 MM 5986809


Technical specifications


Attributes
Nominal diameter (metric)2.05 mm
Total length49 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 33.88 excl. VAT
/ Each
£ 40.66 incl. VAT
  • Usually arrives within 14 working days