Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.36 REAMING TOOLS HSS/-CO 5073016
TITEX F1352HUN-9.36 REAMING TOOLS HSS/-CO 5073016
Machine reamer in HSS
References
walter titex:
F1352HUN-9.36
rubix:
356A9446
manufacturer :
5073016
ean:
4031132143521
Technical specifications
Nominal diameter (metric)
9.36
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.36 REAMING TOOLS HSS/-CO 5073016
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.36
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 12.04
TITEX F1352HUN-9.11 REAMING TOOLS HSS/-CO 5072991
DOR CARBIDE REAMER 2.97
TITEX F1352-5 REAMING TOOL 5071887
TITEX F1352HUN-10.56 REAMING TOOLS HSS/-CO 5072097
DOR CARBIDE REAMER 3.02
TITEX F1352HUN-1.51 REAMING TOOLS HSS/-CO 5071992
TITEX F1352HUN-7.5 REAMING TOOLS HSS/-CO 5072830
TITEX F1352-5.3 REAMING TOOLS HSS/-CO 5071890
TITEX F1352HUN-7.29 REAMING TOOLS HSS/-CO 5072809
TITEX F1352HUN-10.13 REAMING TOOLS HSS/-CO 5072054
DORMER B10123.0 REAMER 23.00 MM 5986568
TITEX F1352HUN-2.31 REAMING TOOLS HSS/-CO 5072273
DOR CARBIDE REAMER 2.50
TITEX F1352HUN-3.38 REAMING TOOLS HSS/-CO 5072380