Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
Machine reamer in HSS
References
walter titex:
F1352HUN-9.12
rubix:
356A9426
manufacturer :
5072992
ean:
4031132143286
Technical specifications
Nominal diameter (metric)
9.12
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.12
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.07 REAMING TOOLS HSS/-CO 5072449
TITEX F1352HUN-3 REAMING TOOLS HSS/-CO 5072342
TITEX F1352HUN-6.87 REAMING TOOLS HSS/-CO 5072767
TITEX F1352HUN-1.18 REAMING TOOL 5071959
DOR HSCO REAMER 42.0
TITEX F1352HUN-7.06 REAMING TOOLS HSS/-CO 5072786
TITEX F1352HUN-6.39 REAMING TOOLS HSS/-CO 5072719
TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
DORMER B1015.0 REAMER 5.00 MM 5986673
DOR CARBIDE REAMER 10.05
DORMER B1018.0 REAMER 8.00 MM 5986727
DORMER CARBIDE REAMER 10.0 B41110.0
DORMER B1704.03 REAMER 4.03 MM 5986884
TITEX F1352HUN-9.46 REAMING TOOLS HSS/-CO 5073026
TITEX F1352HUN-2.82 REAMING TOOLS HSS/-CO 5072324