References
Walter Titex:F1352-13.5
Rubix:356A8459
Manufacturer :5071843
EAN:4031132188713

Technical specifications
| Nominal diameter (metric) | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Body material | hss-e |
Product details : TITEX F1352-13.5 REAMING TOOLS HSS/-CO 5071843
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Body material | hss-e |
| Tail diameter | 12 mm |
| Length of cut | 47 mm |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Usually arrives within 14 working days