Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1708.98 REAMER 8.98 MM 5986652
DORMER B1708.98 REAMER 8.98 MM 5986652
HSS machine drill Dormer
References
dormer:
B1708.98
rubix:
1066402
ean:
7320760137734
Technical specifications
Nominal diameter (metric)
8.98
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1708.98 REAMER 8.98 MM 5986652
Technical specifications
Attributes
Nominal diameter (metric)
8.98
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10123.0 REAMER 23.00 MM 5986568
TITEX F1352HUN-6.87 REAMING TOOLS HSS/-CO 5072767
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
TITEX F3234-8 REAMING TOOLS HSS/-CO 5073217
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
TITEX F1352-6.1 REAMING TOOLS HSS/-CO 5071898
DOR CARBIDE REAMER 3.97
TITEX F1352HUN-4.67 REAMING TOOLS HSS/-CO 5072509
DORMER B44110.0 REAMER 10.00 MM 5987160
TITEX F1352HUN-1.17 REAMING TOOLS HSS/-CO 5071958
TITEX F1352HUN-11.82 REAMING TOOLS HSS/-CO 5072223
TITEX F1352HUN-9.16 REAMING TOOLS HSS/-CO 5072996
TITEX F1352HUN-8.99 REAMING TOOLS HSS/-CO 5072979
TITEX F1352HUN-6.55 REAMING TOOLS HSS/-CO 5072735
DORMER B10129.0 REAMER 29.00 MM 5986592