DORMER HSCO REAMER 3.0 B9533.0


HSS machine drill Dormer

References
dormer:B9533.0
rubix:1068068
ean:7320760053928
Machine Reamer 3.00 mm DIN 2179
brand logo
Technical specifications
Nominal diameter (metric)2.9 mm
Total length100 mm
Length of cut58 mm
See all Specifications

Product details : DORMER HSCO REAMER 3.0 B9533.0


Technical specifications


Attributes
Nominal diameter (metric)2.9 mm
Total length100 mm
Length of cut58 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
  • Usually arrives within 14 working days