Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.41 REAMING TOOLS HSS/-CO 5072583
TITEX F1352HUN-5.41 REAMING TOOLS HSS/-CO 5072583
Machine reamer in HSS
References
walter titex:
F1352HUN-5.41
rubix:
356A9094
manufacturer :
5072583
ean:
4031132139579
Technical specifications
Nominal diameter (metric)
5.41
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.41 REAMING TOOLS HSS/-CO 5072583
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.41
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-6 REAMING TOOL 5071897
TITEX F1352HUN-10.43 REAMING TOOLS HSS/-CO 5072084
TITEX F1352HUN-6.49 REAMING TOOLS HSS/-CO 5072729
TITEX F1342-4 REAMING TOOLS HSS/-CO 5071754
TITEX F1352HUN-11.46 REAMING TOOLS HSS/-CO 5072187
TITEX F1352HUN-4.62 REAMING TOOLS HSS/-CO 5072504
TITEX F1352HUN-10.17 REAMING TOOLS HSS/-CO 5072058
GUHRING 00490 004.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-1.91 REAMING TOOLS HSS/-CO 5072032
TITEX F1352HUN-0.95 REAMING TOOLS HSS/-CO 5071937
DORMER B1705.01 REAMER 5.01 MM 5986912
TITEX F1352HUN-9.01 REAMING TOOLS HSS/-CO 5072981
DOR CARBIDE REAMER 2.97
DOR CARBIDE REAMER 6.00
DORMER B90110.0 REAMER 10.00 MM 5986448