Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10140.0 REAMER 40.00 MM 5986823
DORMER B10140.0 REAMER 40.00 MM 5986823
HSS machine drill Dormer
References
dormer:
B10140.0
rubix:
120A5579
ean:
7320760182079
Technical specifications
Nominal diameter (metric)
40
mm
Total length
312
mm
Length of cut
152
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10140.0 REAMER 40.00 MM 5986823
Technical specifications
Attributes
Nominal diameter (metric)
40
mm
Total length
312
mm
Length of cut
152
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
399.70
excl. VAT
/
Each
£
479.64
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 8.8
TITEX F1342-8 REAMING TOOLS HSS/-CO 5071794
TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
TITEX F1352HUN-7.88 REAMING TOOLS HSS/-CO 5072868
DORMER B18016.0 REAMER 16.00 MM 5986634
DOR HSCO REAMER 40.0
TITEX F1352HUN-9.95 REAMING TOOLS HSS/-CO 5073075
TITEX F1342-3.2 REAMING TOOLS HSS/-CO 5071746
TITEX F1352HUN-11.51 REAMING TOOLS HSS/-CO 5072192
TITEX F1352HUN-2.25 REAMING TOOLS HSS/-CO 5072267
TITEX F1352HUN-10.91 REAMING TOOLS HSS/-CO 5072132
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
DORMER B1013.0 REAMER 3.00 MM 5986595
TITEX F1352HUN-1.3 REAMING TOOL 5071971
TITEX F1352HUN-6.88 REAMING TOOLS HSS/-CO 5072768