Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
Machine reamer in HSS
References
walter titex:
F1352HUN-3.34
rubix:
356A8909
manufacturer :
5072376
ean:
4031132137506
Technical specifications
Nominal diameter (metric)
3.34
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.34
mm
Total length
65
mm
Length of cut
16
mm
Body material
hss-e
Tail diameter
3.34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1018.0 REAMER 8.00 MM 5986727
GUHRING 00405 004.000 REAMER/COUNTERSINK TOOL 9004050040000
TITEX F1352HUN-7.27 REAMING TOOLS HSS/-CO 5072807
TITEX F1352HUN-4.92 REAMING TOOLS HSS/-CO 5072534
TITEX F1352HUN-6.76 REAMING TOOLS HSS/-CO 5072756
TITEX F1352HUN-11.78 REAMING TOOLS HSS/-CO 5072219
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
TITEX F1352HUN-10.76 REAMING TOOLS HSS/-CO 5072117
TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
TITEX F1352HUN-1.07 REAMING TOOLS HSS/-CO 5071948
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511
GUHRING 00405 005.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-3.68 REAMING TOOLS HSS/-CO 5072410
TITEX F1352HUN-3.26 REAMING TOOLS HSS/-CO 5072368