DORMER B1013.0 REAMER 3.00 MM 5986595


HSS machine drill Dormer

References
dormer:B1013.0
rubix:025524
ean:7320760181560
Machine Reamer 3.00 mm BS 328
brand logo
Technical specifications
Nominal diameter (metric)3 mm
Total length112 mm
Length of cut33 mm
See all Specifications

Product details : DORMER B1013.0 REAMER 3.00 MM 5986595


Technical specifications


Attributes
Nominal diameter (metric)3 mm
Total length112 mm
Length of cut33 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 42.77 excl. VAT
/ Each
£ 51.32 incl. VAT
  • Usually arrives within 14 working days