Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B18016.0 REAMER 16.00 MM 5986634
DORMER B18016.0 REAMER 16.00 MM 5986634
NC - Reamer for High Precision Chucks
References
dormer:
B18016.0
rubix:
1066458
ean:
7320760420270
Technical specifications
Nominal diameter (metric)
16
mm
Total length
170
mm
Length of cut
52
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B18016.0 REAMER 16.00 MM 5986634
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
16
mm
Total length
170
mm
Length of cut
52
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.10
excl. VAT
/
Each
£
86.52
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
DORMER CARBIDE REAMER 7.0 B4117.0
GUHRING 00490 019.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-3.07 REAMING TOOLS HSS/-CO 5072349
TITEX F1352HUN-2.27 REAMING TOOLS HSS/-CO 5072269
DORMER HSCO REAMER 8.0 B9538.0
TITEX F1352HUN-6.59 REAMING TOOLS HSS/-CO 5072739
TITEX F1352HUN-5.85 REAMING TOOLS HSS/-CO 5072665
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
DORMER B44113.0 REAMER 13.00 MM 5987170
TITEX F1352HUN-2.43 REAMING TOOLS HSS/-CO 5072285
TITEX F1352-7.3 REAMING TOOLS HSS/-CO 5071910
TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529
DORMER HSCO REAMER 12.0 B95312.0