CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 9/16IN 869711


Machine reamer h7 - hss co5%

References
giss cutline:869711
rubix:869711
ean:3660338234118
8697 11
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Nominal diameter (metric)14.287 mm
Total length162 mm
Length of cut112 mm
See all Specifications

Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 9/16IN 869711


The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Nominal diameter (metric)14.287 mm
Total length162 mm
Length of cut112 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 25.61 excl. VAT
/ Each
£ 30.73 incl. VAT
  • Usually arrives within 14 working days