DORMER B16118.0 REAMER 18.00 MM 5986788


Machine Reamer

References
dormer:B16118.0
rubix:1066241
ean:7320760049839
Machine Reamer 18.00 mm DIN 208
brand logo
Technical specifications
Nominal diameter (metric)18 mm
Total length219 mm
Length of cut56 mm
See all Specifications

Product details : DORMER B16118.0 REAMER 18.00 MM 5986788


The B161 is manufactured according to DIN208 and intended for hole tolerance H7. Left spiral (form B). For through holes because the chip is pushed forward through the hole. This reamer has a short cut so that shallow blind holes can also be cleared with the B161

Applications

HSS-E machine reamer provided with a spill cone, therefore it is suitable for, for example, column drilling machines

Technical specifications


Attributes
Nominal diameter (metric)18 mm
Total length219 mm
Length of cut56 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 86.80 excl. VAT
/ Each
£ 104.16 incl. VAT
  • Usually arrives within 14 working days