Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1015/16 REAMER 5/16 INCH 5986679
DORMER B1015/16 REAMER 5/16 INCH 5986679
HSS machine drill Dormer
References
dormer:
B1015/16
rubix:
1066106
ean:
7320760181201
Technical specifications
Nominal diameter (metric)
7.94
mm
Total length
138
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1015/16 REAMER 5/16 INCH 5986679
Technical specifications
Attributes
Nominal diameter (metric)
7.94
mm
Total length
138
mm
Length of cut
58
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.58
excl. VAT
/
Each
£
49.90
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1701.5 REAMER 1.50 MM 5986225
DORMER B18012.0 REAMER 12.00 MM 5986623
TITEX F1352HUN-9.43 REAMING TOOLS HSS/-CO 5073023
DOR CARBIDE REAMER 9.0
TITEX F1352HUN-3.2 REAMING TOOLS HSS/-CO 5072362
TITEX F1352-8.2 REAMING TOOLS HSS/-CO 5071919
TITEX F1352HUN-7.89 REAMING TOOLS HSS/-CO 5072869
TITEX F1352HUN-1.94 REAMING TOOLS HSS/-CO 5072035
TITEX F1352HUN-4.36 REAMING TOOLS HSS/-CO 5072478
TITEX F1352HUN-10.97 REAMING TOOLS HSS/-CO 5072138
DORMER B1708.01 REAMER 8.01 MM 5986626
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.0 MM 702339
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1352HUN-8.07 REAMING TOOLS HSS/-CO 5072887