Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1708.01 REAMER 8.01 MM 5986626
DORMER B1708.01 REAMER 8.01 MM 5986626
HSS machine drill Dormer
References
dormer:
B1708.01
rubix:
1066393
ean:
7320760136775
Technical specifications
Nominal diameter (metric)
8.01
mm
Total length
117
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1708.01 REAMER 8.01 MM 5986626
Technical specifications
Attributes
Nominal diameter (metric)
8.01
mm
Total length
117
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1708.03 REAMER 8.03 MM 5986632
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
DORMER B1709.99 REAMER 9.99 MM 5986709
TITEX F1352HUN-7.49 REAMING TOOLS HSS/-CO 5072829
TITEX F1352HUN-3.32 REAMING TOOL 5072374
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
TITEX F1352HUN-7.92 REAMING TOOLS HSS/-CO 5072872
TITEX F1352HUN-6.86 REAMING TOOLS HSS/-CO 5072766
DORMER B1808.0 REAMER 8.00 MM 5986976
TITEX F1352HUN-11.49 REAMING TOOLS HSS/-CO 5072190
TITEX F1352HUN-1.55 REAMING TOOLS HSS/-CO 5071996
TITEX F1342-3.7 REAMING TOOL 5071751
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
DORMER B1706.05 REAMER 6.05 MM 5986558
TITEX F1352HUN-8.25 REAMING TOOLS HSS/-CO 5072905