Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
Machine reamer in HSS
References
walter titex:
F1352HUN-1.84
rubix:
276A2678
manufacturer :
5072025
ean:
4031132136004
Technical specifications
Nominal diameter (metric)
1.84
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.84
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Tail diameter
1.84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 3/4IN 869724
TITEX F1352HUN-3.74 REAMING TOOLS HSS/-CO 5072416
TITEX F1352HUN-5.27 REAMING TOOLS HSS/-CO 5072569
DORMER B1705.05 REAMER 5.05 MM 5986927
TITEX F1352-8.6 REAMING TOOLS HSS/-CO 5071923
DORMER HSCO REAMER 4.0 B1614.0
DORMER B1806.0 REAMER 6.00 MM 5986907
DORMER B1706.98 REAMER 6.98 MM 5986578
TITEX F1352HUN-10.56 REAMING TOOLS HSS/-CO 5072097
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
TITEX F1352HUN-10.18 REAMING TOOLS HSS/-CO 5072059
DOR CARBIDE REAMER 6.03
DORMER B1016.0 REAMER 6.00 MM 5986699
TITEX F1352HUN-11.95 REAMING TOOLS HSS/-CO 5072236
PRESTO 11.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206