Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1707.99 REAMER 7.99 MM 5986620
DORMER B1707.99 REAMER 7.99 MM 5986620
HSS machine drill Dormer
References
dormer:
B1707.99
rubix:
1066391
ean:
7320760136768
Technical specifications
Nominal diameter (metric)
7.99
mm
Total length
117
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1707.99 REAMER 7.99 MM 5986620
Technical specifications
Attributes
Nominal diameter (metric)
7.99
mm
Total length
117
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.13 REAMING TOOLS HSS/-CO 5072154
DORMER B10144.0 REAMER 44.00 MM 5986659
TITEX F1352HUN-4.61 REAMING TOOLS HSS/-CO 5072503
DORMER B1709.99 REAMER 9.99 MM 5986709
DORMER HSCO REAMER 9.0 B1619.0
TITEX F1352HUN-8.3 REAMING TOOL 5072910
DORMER B9015/32 REAMER 5/32 INCH 5986528
TITEX F1352HUN-1.86 REAMING TOOLS HSS/-CO 5072027
TITEX F1352HUN-10.63 REAMING TOOLS HSS/-CO 5072104
TITEX F1352HUN-4.62 REAMING TOOLS HSS/-CO 5072504
DOR CARBIDE REAMER 4.0
DOR CARBIDE REAMER 3.99
TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
TITEX F1352HUN-5.31 REAMING TOOLS HSS/-CO 5072573
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695