Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.86 REAMING TOOLS HSS/-CO 5072027
TITEX F1352HUN-1.86 REAMING TOOLS HSS/-CO 5072027
Machine reamer in HSS
References
walter titex:
F1352HUN-1.86
rubix:
356A8600
manufacturer :
5072027
ean:
4031132136028
Technical specifications
Nominal diameter (metric)
1.86
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.86 REAMING TOOLS HSS/-CO 5072027
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.86
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Tail diameter
1.86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.26 REAMING TOOL 5071967
GUHRING 00490 006.400 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-8.2 REAMING TOOLS HSS/-CO 5072900
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
DORMER B1706.05 REAMER 6.05 MM 5986558
TITEX F1352HUN-2.69 REAMING TOOLS HSS/-CO 5072311
TITEX F1352HUN-4.77 REAMING TOOLS HSS/-CO 5072519
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 10.0MM 702342
TITEX F1352HUN-6.21 REAMING TOOLS HSS/-CO 5072701
TITEX F1352HUN-2.32 REAMING TOOLS HSS/-CO 5072274
TITEX F1352HUN-6.94 REAMING TOOLS HSS/-CO 5072774
TITEX F1352HUN-2.9 REAMING TOOLS HSS/-CO 5072332
TITEX F1352HUN-8.82 REAMING TOOLS HSS/-CO 5072962
TITEX F1352HUN-5.06 REAMING TOOLS HSS/-CO 5072548
TITEX F1352HUN-5.18 REAMING TOOLS HSS/-CO 5072560