Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 010.000 REAMER/COUNTERSINK TOOL 9004050100000
GUHRING 00405 010.000 REAMER/COUNTERSINK TOOL 9004050100000
HSS machine drill Gühring
References
gühring:
9004050100000
rubix:
345A2530
ean:
4031093115995
Technical specifications
Total length
168
mm
Product details
Technical specifications
Product details : GUHRING 00405 010.000 REAMER/COUNTERSINK TOOL 9004050100000
Technical specifications
Attributes
Total length
168
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.45
excl. VAT
/
Each
£
46.14
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-2.13 REAMING TOOLS HSS/-CO 5072255
TITEX F1352HUN-6.85 REAMING TOOLS HSS/-CO 5072765
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066
TITEX F1352HUN-2.92 REAMING TOOLS HSS/-CO 5072334
DORMER B1708.01 REAMER 8.01 MM 5986626
TITEX F1352HUN-9.88 REAMING TOOLS HSS/-CO 5073068
TITEX F1352HUN-4.76 REAMING TOOL 5072518
TITEX F1352HUN-2.24 REAMING TOOLS HSS/-CO 5072266
DORMER CARBIDE REAMER 14.0 B41114.0
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352-8.3 REAMING TOOL 5071920
TITEX F1342-5.1 REAMING TOOL 5071765
DORMER SHORT SERIES TAPER PIN REAMER 5.0MM B9535.0
TITEX F1352HUN-7.32 REAMING TOOLS HSS/-CO 5072812
PRESTO 72000-916 HSS TAPER SHANK MACHINE REAMER BS328 9/16 INCH