Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7/16IN 869708
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7/16IN 869708
Machine reamer h7 - hss co5%
References
giss cutline:
869708
rubix:
869708
ean:
3660338234088
Technical specifications
Nominal diameter (metric)
11.112
mm
Total length
133
mm
Length of cut
99
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7/16IN 869708
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
11.112
mm
Total length
133
mm
Length of cut
99
mm
Body material
hss-co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.96
excl. VAT
/
Each
£
38.35
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B18010.0 REAMER 10.00 MM 5986617
DORMER B1703.02 REAMER 3.02 MM 5986845
TITEX F1352HUN-2.85 REAMING TOOLS HSS/-CO 5072327
TITEX F1352HUN-7.18 REAMING TOOLS HSS/-CO 5072798
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
DORMER B1618.0 REAMER 8.00 MM 5986305
GUHRING 00405 024.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049
DORMER B10141.0 REAMER 41.00 MM 5986827
DORMER CARBIDE REAMER 14.0 B44114.0
TITEX F1352HUN-9.06 REAMING TOOLS HSS/-CO 5072986
TITEX F1352HUN-3.16 REAMING TOOLS HSS/-CO 5072358
TITEX F1352HUN-2.96 REAMING TOOLS HSS/-CO 5072338