Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 14.0 B44114.0
DORMER CARBIDE REAMER 14.0 B44114.0
HSS machine drill Dormer
References
dormer:
B44114.0
rubix:
1067861
ean:
7320760421116
Technical specifications
Nominal diameter (metric)
14
mm
Total length
160
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 14.0 B44114.0
Technical specifications
Attributes
Nominal diameter (metric)
14
mm
Total length
160
mm
Length of cut
19
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.50
excl. VAT
/
Each
£
148.20
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.93 REAMING TOOLS HSS/-CO 5072773
DORMER B18020.0 REAMER 20.00 MM 5986674
TITEX F1352HUN-1.07 REAMING TOOLS HSS/-CO 5071948
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
TITEX F1352HUN-1.03 REAMING TOOLS HSS/-CO 5071944
GUHRING 00468 005.000 MACHINE REAMER HSS-E 5MM FORM B BRIGHT
DORMER B90110.0 REAMER 10.00 MM 5986448
TITEX F1352HUN-11.31 REAMING TOOLS HSS/-CO 5072172
TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469
TITEX F1352HUN-4.96 REAMING TOOLS HSS/-CO 5072538
DOR CARBIDE REAMER 11.99
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
TITEX F1352HUN-11.82 REAMING TOOLS HSS/-CO 5072223
TITEX F1352HUN-6.68 REAMING TOOLS HSS/-CO 5072748
TITEX F1352HUN-8.16 REAMING TOOLS HSS/-CO 5072896