Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1703.02 REAMER 3.02 MM 5986845
DORMER B1703.02 REAMER 3.02 MM 5986845
HSS machine drill Dormer
References
dormer:
B1703.02
rubix:
1066327
ean:
7320760131879
Technical specifications
Nominal diameter (metric)
3.02
mm
Total length
65
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1703.02 REAMER 3.02 MM 5986845
Technical specifications
Attributes
Nominal diameter (metric)
3.02
mm
Total length
65
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.14
excl. VAT
/
Each
£
36.17
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
TITEX F1352HUN-6.01 REAMING TOOL 5072681
DORMER B1806.5 REAMER 6.50 MM 5986923
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
TITEX F1352HUN-11.09 REAMING TOOLS HSS/-CO 5072150
TITEX F1352HUN-4.92 REAMING TOOLS HSS/-CO 5072534
TITEX F1352HUN-2.85 REAMING TOOLS HSS/-CO 5072327
TITEX F1342-7 REAMING TOOLS HSS/-CO 5071784
TITEX F1352HUN-9.46 REAMING TOOLS HSS/-CO 5073026
TITEX F1352HUN-9.79 REAMING TOOLS HSS/-CO 5073059
DORMER B1014.0 REAMER 4.00 MM 5986814
TITEX F1352HUN-2.31 REAMING TOOLS HSS/-CO 5072273
DOR CARBIDE REAMER 6.02
TITEX F1352HUN-9.21 REAMING TOOLS HSS/-CO 5073001
TITEX F1352HUN-7.09 REAMING TOOLS HSS/-CO 5072789