Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.85 REAMING TOOLS HSS/-CO 5072327
TITEX F1352HUN-2.85 REAMING TOOLS HSS/-CO 5072327
Machine reamer in HSS
References
walter titex:
F1352HUN-2.85
rubix:
276A2690
manufacturer :
5072327
ean:
4031132137018
Technical specifications
Nominal diameter (metric)
2.85
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.85 REAMING TOOLS HSS/-CO 5072327
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.85
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 5.02
TITEX F1352HUN-1.12 REAMING TOOLS HSS/-CO 5071953
TITEX F1352HUN-6.66 REAMING TOOLS HSS/-CO 5072746
TITEX F1352HUN-8.79 REAMING TOOLS HSS/-CO 5072959
WALTER F1352-3 MACHINE REAMER LEFT HAND HELICAL FLUTED HSS 5071867
TITEX F1352HUN-7.48 REAMING TOOLS HSS/-CO 5072828
DORMER HSCO REAMER 18.0 B18018.0
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
TITEX F1352HUN-2.36 REAMING TOOLS HSS/-CO 5072278
DORMER B9017.0 REAMER 7.00 MM 5986534
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 4.0 MM 702336
TITEX F1352HUN-9.52 REAMING TOOLS HSS/-CO 5073032
DOR CARBIDE REAMER 8.04
DOR CARBIDE REAMER 0.98
DORMER B10129.0 REAMER 29.00 MM 5986592