Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.15 REAMING TOOLS HSS/-CO 5072257
TITEX F1352HUN-2.15 REAMING TOOLS HSS/-CO 5072257
Machine reamer in HSS
References
walter titex:
F1352HUN-2.15
rubix:
276A2682
manufacturer :
5072257
ean:
4031132136318
Technical specifications
Nominal diameter (metric)
2.15
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.15 REAMING TOOLS HSS/-CO 5072257
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.15
mm
Total length
53
mm
Length of cut
12
mm
Body material
HSS-E
Tail diameter
2.15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1015/16 REAMER 5/16 INCH 5986679
DOR CARBIDE REAMER 5.99
GUHRING 00405 021.000 MACHINE REAMERS HSS-E
DORMER B1011/4 REAMER 1/4 INCH 5986548
DORMER HSCO REAMER 7.0 B1807.0
DORMER B1709.01 REAMER 9.01 MM 5986663
TITEX F1352-6.9 REAMING TOOLS HSS/-CO 5071906
TITEX F1352HUN-11.72 REAMING TOOLS HSS/-CO 5072213
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
TITEX F1352HUN-10.42 REAMING TOOLS HSS/-CO 5072083
DOR CARBIDE REAMER 1.2
TITEX F1352HUN-7.61 REAMING TOOLS HSS/-CO 5072841
DORMER HSCO REAMER 3.0 B9533.0
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527