Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.69 REAMING TOOLS HSS/-CO 5072411
TITEX F1352HUN-3.69 REAMING TOOLS HSS/-CO 5072411
Machine reamer in HSS
References
walter titex:
F1352HUN-3.69
rubix:
356A8941
manufacturer :
5072411
ean:
4031132137858
Technical specifications
Nominal diameter (metric)
3.69
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.69 REAMING TOOLS HSS/-CO 5072411
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.69
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.85 REAMING TOOLS HSS/-CO 5072765
TITEX F1352HUN-8.08 REAMING TOOLS HSS/-CO 5072888
TITEX F1352HUN-6.34 REAMING TOOLS HSS/-CO 5072714
DORMER B1708.01 REAMER 8.01 MM 5986626
TITEX F1352HUN-2.03 REAMING TOOLS HSS/-CO 5072245
TITEX F1352HUN-3.36 REAMING TOOLS HSS/-CO 5072378
DORMER B1011.1/4 REAMER 1.1/4 INCH 5986336
TITEX F1352HUN-8.91 REAMING TOOLS HSS/-CO 5072971
TITEX F1352HUN-6.17 REAMING TOOLS HSS/-CO 5072697
TITEX F1352HUN-10.94 REAMING TOOLS HSS/-CO 5072135
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 26.0MM
DORMER HSCO REAMER 10.0 B95410.0
TITEX F1352HUN-3.17 REAMING TOOLS HSS/-CO 5072359
TITEX F1352HUN-9.82 REAMING TOOLS HSS/-CO 5073062
TITEX F1352HUN-8.41 REAMING TOOLS HSS/-CO 5072921