Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315
TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315
Machine reamer in HSS
References
walter titex:
F1352HUN-2.73
rubix:
276A2688
manufacturer :
5072315
ean:
4031132136899
Technical specifications
Nominal diameter (metric)
2.73
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.73
mm
Total length
61
mm
Length of cut
15
mm
Body material
hss-e
Tail diameter
2.73
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 12.00
GUHRING 00405 023.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-0.95 REAMING TOOLS HSS/-CO 5071937
DORMER B1708.04 REAMER 8.04 MM 5986637
TITEX F1352-9.2 REAMING TOOLS HSS/-CO 5071929
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
TITEX F1352HUN-11.92 REAMING TOOLS HSS/-CO 5072233
TITEX F1352-19 REAMING TOOLS HSS/-CO 5071854
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
TITEX F1342-20 REAMING TOOLS HSS/-CO 5071743
TITEX F1352HUN-5.13 REAMING TOOLS HSS/-CO 5072555
TITEX F1352-10 REAMING TOOLS HSS/-CO 5071825
TITEX F1352HUN-5.28 REAMING TOOLS HSS/-CO 5072570
GUHRING 00402 001.600 REAMER/COUNTERSINK TOOL 9004020016000
DORMER B1806.6 REAMER 6.60 MM 5986926