Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.96 REAMING TOOLS HSS/-CO 5072538
TITEX F1352HUN-4.96 REAMING TOOLS HSS/-CO 5072538
Machine reamer in HSS
References
walter titex:
F1352HUN-4.96
rubix:
356A9054
manufacturer :
5072538
ean:
4031132139128
Technical specifications
Nominal diameter (metric)
4.96
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.96 REAMING TOOLS HSS/-CO 5072538
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.96
mm
Total length
86
mm
Length of cut
23
mm
Body material
hss-e
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
TITEX F1352HUN-4.25 REAMING TOOLS HSS/-CO 5072467
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
TITEX F1352HUN-4.14 REAMING TOOLS HSS/-CO 5072456
TITEX F1352HUN-4.83 REAMING TOOLS HSS/-CO 5072525
TITEX F1352HUN-6.63 REAMING TOOLS HSS/-CO 5072743
TITEX F1352HUN-4.57 REAMING TOOLS HSS/-CO 5072499
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
TITEX F1352HUN-8.63 REAMING TOOLS HSS/-CO 5072943
DOR HSS REAMER 1/2
TITEX F1352HUN-1.99 REAMING TOOLS HSS/-CO 5072040
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
DORMER B18014.0 REAMER 14.00 MM 5986628
DOR HSCO REAMER 2.4
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818