Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 12.05
DOR CARBIDE REAMER 12.05
HSS machine drill Dormer
References
dormer:
B48112.05
rubix:
1067944
ean:
7320760421840
Technical specifications
Nominal diameter (metric)
12.05
mm
Total length
151
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 12.05
Technical specifications
Attributes
Nominal diameter (metric)
12.05
mm
Total length
151
mm
Length of cut
44
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.80
excl. VAT
/
Each
£
243.36
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.75 REAMING TOOLS HSS/-CO 5072216
DOR CARBIDE REAMER 26.0
DORMER B1706.98 REAMER 6.98 MM 5986578
TITEX F1352-15.5 REAMING TOOLS HSS/-CO 5071847
TITEX F1352HUN-1.86 REAMING TOOLS HSS/-CO 5072027
DOR HSCO REAMER 8.4
TITEX F1352HUN-10.65 REAMING TOOLS HSS/-CO 5072106
DORMER B1709.99 REAMER 9.99 MM 5986709
DORMER B1013/16 REAMER 3/16 INCH 5986601
TITEX F1352HUN-7.54 REAMING TOOLS HSS/-CO 5072834
TITEX F1352HUN-9.94 REAMING TOOLS HSS/-CO 5073074
TITEX F1342-7 REAMING TOOLS HSS/-CO 5071784
DOR CARBIDE REAMER 1.98
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066
DORMER HSCO REAMER 26.0 B16126.0