Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
Machine reamer in HSS
References
walter titex:
F1352HUN-4.04
rubix:
356A8972
manufacturer :
5072446
ean:
4031132138206
Technical specifications
Nominal diameter (metric)
4.04
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.04 REAMING TOOLS HSS/-CO 5072446
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.04
mm
Total length
75
mm
Length of cut
19
mm
Body material
hss-e
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 24.0
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
TITEX F1352HUN-8.91 REAMING TOOLS HSS/-CO 5072971
TITEX F1352-8.7 REAMING TOOLS HSS/-CO 5071924
DOR CARBIDE REAMER 5.00
TITEX F1352HUN-2.7 REAMING TOOLS HSS/-CO 5072312
TITEX F1352HUN-7.26 REAMING TOOLS HSS/-CO 5072806
DORMER B9011/8 REAMER 1/8 INCH 5986444
TITEX F1352HUN-9.05 REAMING TOOLS HSS/-CO 5072985
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/16IN 869703
DORMER B17010.04 REAMER 10.04 MM 5986253
DORMER B1704.03 REAMER 4.03 MM 5986884
TITEX F1352HUN-9.37 REAMING TOOLS HSS/-CO 5073017
DORMER B1704.04 REAMER 4.04 MM 5986887