Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 24.0
DOR HSCO REAMER 24.0
HSS machine drill Dormer
References
dormer:
B12124.0
rubix:
1066167
ean:
7320760049167
Technical specifications
Nominal diameter (metric)
24
mm
Total length
296
mm
Length of cut
180
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 24.0
Technical specifications
Attributes
Nominal diameter (metric)
24
mm
Total length
296
mm
Length of cut
180
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.53
excl. VAT
/
Each
£
239.44
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352HUN-2.22 REAMING TOOLS HSS/-CO 5072264
DORMER B1708.02 REAMER 8.02 MM 5986629
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000
DOR HSCO REAMER 6.1
TITEX F1352HUN-2.96 REAMING TOOLS HSS/-CO 5072338
DORMER B1806.7 REAMER 6.70 MM 5986929
TITEX F1352HUN-8.42 REAMING TOOLS HSS/-CO 5072922
TITEX F1352HUN-3.21 REAMING TOOLS HSS/-CO 5072363
TITEX F1352-1.7 REAMING TOOL 5071822
TITEX F1352HUN-1.59 REAMING TOOLS HSS/-CO 5072000
DOR CARBIDE REAMER 2.52
DOR CARBIDE REAMER 8.02
TITEX F1352HUN-3.03 REAMING TOOLS HSS/-CO 5072345
TITEX F1352HUN-7.88 REAMING TOOLS HSS/-CO 5072868