Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1702.01 REAMER 2.01 MM 5986795
DORMER B1702.01 REAMER 2.01 MM 5986795
HSS machine drill Dormer
References
dormer:
B1702.01
rubix:
1066313
ean:
7320760130902
Technical specifications
Nominal diameter (metric)
2.01
mm
Total length
49
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1702.01 REAMER 2.01 MM 5986795
Technical specifications
Attributes
Nominal diameter (metric)
2.01
mm
Total length
49
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.88
excl. VAT
/
Each
£
40.66
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.31 REAMING TOOLS HSS/-CO 5072573
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1342-11 REAMING TOOLS HSS/-CO 5071715
TITEX F1352HUN-8.55 REAMING TOOLS HSS/-CO 5072935
TITEX F1352HUN-8.53 REAMING TOOLS HSS/-CO 5072933
TITEX F1352HUN-3.63 REAMING TOOLS HSS/-CO 5072405
TITEX F1352HUN-7.44 REAMING TOOLS HSS/-CO 5072824
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
TITEX F1352HUN-6.23 REAMING TOOLS HSS/-CO 5072703
TITEX F1352HUN-3.92 REAMING TOOLS HSS/-CO 5072434
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
TITEX F1352HUN-11.11 REAMING TOOLS HSS/-CO 5072152
TITEX F1352HUN-10.85 REAMING TOOLS HSS/-CO 5072126
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725